PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Swch, 15A, SPDT, Unidirect Shrt Roller Levr

OMRON| Zoro #: G0656695| Mfr #: Z-15GW2277

$8.51 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: ZCurrent Rating: 15aVoltage Rating: 125/250VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0656695 Mfr #: Z-15GW2277
Series: ZCurrent Rating: 15a
Voltage Rating: 125/250VACOperating Force: 6.35 oz.
Height: 1.05"Actuator Length: 1.26"
Standards: UL/ CSA/ EN 61058-1Over Travel: 0.095"
Item: Industrial Snap Action SwitchType of Actuator: Unidirectional Short Roller Lever
Terminal Type: SolderLength: 1.94"
Release Force: 1.48 oz.Housing Material: Phenolic
Max. Pretravel: 3.1mmContact Form: SPDT
Differential Travel: 0.020"Mounting Dimension: 1.00" Centers
Operating Temp. Range: -13 Degrees to 176 Degrees FDepth: 0.69"
Country of Origin (subject to change): Japan

Description

Industrial Snap Action Switch, Lever, Roller, AC Contact Rating - Snap Action Switch 15A @ 480V, DC Contact Rating - Snap Action Switch 15A @ 14V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 1.26 In., Height - Snap Action Switch 1.05 In., Width - Snap Action Switch 1.94 In., Depth - Snap Action Switch 0.69 In., Electrical Connection - Snap Action Switch Solder Lug, Mounting Dimension - Snap Action Switch 1.00 In. Centers, Series Z

Reviews