SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Swch, 20A, SPDT, Pnl Mt Cross Roller Plngr

OMRON| Zoro #: G1576845| Mfr #: A-20GQ21-B

$19.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: ACurrent Rating: 20AVoltage Rating: 125/250/480VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1576845 Mfr #: A-20GQ21-B
Series: ACurrent Rating: 20A
Voltage Rating: 125/250/480VACOperating Force: 22.24 oz.
Height: 1.01"Actuator Length: 1.37"
Standards: UL/ CSA/ SEVOver Travel: 0.140"
Item: Type of Actuator: Panel Mount Cross Roller Plunger
Terminal Type: ScrewLength: 1.94"
Release Force: 9.88 oz.Housing Material: Phenolic
Max. Pretravel: 0.051"Contact Form: SPDT
Differential Travel: 0.014"Mounting Dimension: 1.00" Centers
Operating Temp. Range: -13 Degrees to 176 Degrees FDepth: 0.69"
Country of Origin (subject to change): Japan

Description

Industrial Snap Action Switch, Cross Roller, Panel Mount, Plunger, AC Contact Rating - Snap Action Switch 20A @ 480V, DC Contact Rating - Snap Action Switch 20A @ 14V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch Not Applicable, Height - Snap Action Switch 1.01 In., Width - Snap Action Switch 1.94 In., Depth - Snap Action Switch 0.69 In., Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 In. Centers, Series A

Reviews