PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Swch, 20A, SPDT, Pnl Mt Cross Roller Plngr

OMRON| Zoro #: G1754453| Mfr #: A-20GQ21

$20.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: UL/ CSA/ SEVHeight: 0.89"Max. Pretravel: 0.051"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1754453 Mfr #: A-20GQ21
Standards: UL/ CSA/ SEVHeight: 0.89"
Max. Pretravel: 0.051"Actuator Length: 1.37"
Terminal Type: SolderOperating Temp. Range: -13 Degrees to 176 Degrees F
Differential Travel: 0.014"Item: Industrial Snap Action Switch
Housing Material: PhenolicRelease Force: 9.88 oz.
Mounting Dimension: 1.00" CentersOver Travel: 0.140"
Depth: 0.69"Contact Form: SPDT
Voltage Rating: 125/250/480VACOperating Force: 22.24 oz.
Length: 1.94"Type of Actuator: Panel Mount Cross Roller Plunger
Series: ACurrent Rating: 20A
Country of Origin (subject to change): Japan

Description

Industrial Snap Action Switch, Cross Roller, Panel Mount, Plunger, AC Contact Rating - Snap Action Switch 20A @ 480V, DC Contact Rating - Snap Action Switch 20A @ 14V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch Not Applicable, Height - Snap Action Switch 0.89 In., Width - Snap Action Switch 1.94 In., Depth - Snap Action Switch 0.69 In., Electrical Connection - Snap Action Switch Solder Lug, Mounting Dimension - Snap Action Switch 1.00 In. Centers, Series A

Reviews