Omron
Time Delay Relay, 120VAC, 5A, DPDT
Mfr # H3CR-H8L-AC100120M
Zoro # G2144143
product price: $115.99
/ea
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Item - Relay Single Function Timing Relay
- Function - Timing Relay Power Off Delay
- Coil Volts 120V AC
- AC Contact Rating - Relay 5A @ 250V
- Base Type - Plug In Relay Octal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Omron
- MFR # H3CR-H8L-AC100120M
- Zoro # G2144143
- Country of Origin Indonesia
- Category Time Delay Relays
Dimensions
Body Depth - Relay | 1.89 in |
Overall Height - Relay | 3.58 in |
Body Width - Relay | 1.89 in |
Body Height - Relay | 2.82 in |
Body Depth | 2.51 in |
Overall Depth | 3.07 in |
Body Height | 1.89 in |
Body Width | 1.89 in |
Description
Single Function Time Delay Relay, Adjustment Method Analog Dial, Base Shape Square, Coil Voltage 120V AC, Contact Form DPDT, Contact Rating (AC) 5 A @ 250V, Current Rating 5 A, Number of Delay Functions 1, Delay Function Power Off Delay, Electrical Connection Socket, IP Rating IP40, Input Voltage 100 to 120V AC, Minimum Time Setting 0.05 sec, Maximum Time Setting 12 min, Number of Pins 8, Sealing Enclosed, Mounting Style Surface, Body Depth 2.51 in, Body Height 1.89 in, Body Width 1.89 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Push In Connector, 4 Port, Yellow, PK5000 (30-1634)
- IDEAL Push-In Connector, 3-Port, Orange, PK250 (30-1033J)
- SCHNEIDER ELECTRIC Safety module UEP Cat.4 24V screw (XPSUEP14AP)
- ASHCROFT Pressure Switch, SPDT, 8 to 60 psi (APAN41H00MHS0260#-NSR)
- OMRON Timer Relay, 9999 hr., 13 Pin, 5A, SPDT, 120V (H5CX-A-N AC100-240)
- OMRON Time Delay Relay, 120 to 240VAC, 5A, DPDT (H3CR-A8AC100-240/DC100-125)
- OMRON Time Delay Relay, 120VAC, 5A, DPDT, Square (H3YN-2 AC100-120)
- OMRON Timer (H3CR-A8E AC100-240/DC100-125)
- OMRON Time Delay Relay, 24VAC, 5A, DPDT (H3YN-2 AC24)
- OMRON Time Delay Relay, 24 to 48VAC/12 to 48VDC (H3CR-A8AC24-48DC12-48)
- OMRON Time Delay Relay, 120VAC, 3A, 4PDT (H3YN-4 AC100-120)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA (24EN71)