KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Time Delay Relay, 24VAC, 5A, DPDT

OMRON| Zoro #: G0966542| Mfr #: H3YN-2 AC24

$63.32 /ea

This item ships free. Details.Standard ground shipping.
Details:
Contact Amp Rating (Resistive): 5A
Pins: 8
Function: On Delay, Interval Delay, Repeat Cycle Equal On/Off Times
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0966542 Mfr #: H3YN-2 AC24
Contact Amp Rating (Resistive): 5APins: 8
Function: On Delay, Interval Delay, Repeat Cycle Equal On/Off TimesMounting: Plug In or Panel
Operating Functions: 1, 4, 6Min. Time Setting: 0.1 sec.
Socket: 4KN18Electrical Connection: Socket
Base Type: SquareStatus Indicator: None
Item: Time Delay RelayCoil Rating: 2VA
Hz: 50/60Max. Time Setting: 10 Min.
Contact Form: DPDTNumber of Functions: 3
Contact Material: Silver AlloySocket Code: K
Coil Volts: 24VACCountry of Origin (subject to change): China

Description

Time Delay Relay, Operating Functions 1, 4, 6, Coil Volts 24VAC, Contact Amp Rating (Resistive) 5A, Contact Form DPDT, Min. Time Setting 0.1 sec., Max. Time Setting 10 min., Socket Code K, Number of Functions 3, Function On Delay, Interval Delay, Repeat Cycle Equal On/Off Times, 8 Pins, Electrical Connection Socket, Base Type Square, Status Indicator None, Coil Rating 2VA, Mounting Plug In or Panel, Socket G3094296, Contact Material Silver Alloy, Hz 50/60

Reviews