Omron
Time Delay Rlay, 120VAC, 5A, DPDT, 0.05 sec.
Mfr # H3CR-H8L-AC100120S
Zoro # G2151956
product price: $100.99
/ea
Free Shipping & Returns
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Item - Relay Single Function Timing Relay
- Function - Timing Relay Power Off Delay
- Coil Volts 120V AC
- AC Contact Rating - Relay 5A @ 250V
- Base Type - Plug In Relay Octal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Omron
- MFR # H3CR-H8L-AC100120S
- Zoro # G2151956
- Country of Origin Indonesia
- Category Time Delay Relays
Dimensions
Body Width - Relay | 1.89 in |
Body Depth - Relay | 1.89 in |
Overall Height - Relay | 3.58 in |
Body Height - Relay | 2.82 in |
Body Width | 1.89 in |
Body Height | 1.89 in |
Overall Depth | 3.07 in |
Body Depth | 2.51 in |
Description
Single Function Time Delay Relay, Adjustment Method Analog Dial, Base Shape Square, Coil Voltage 120V AC, Contact Form DPDT, Contact Rating (AC) 5 A @ 250V, Current Rating 5 A, Number of Delay Functions 1, Delay Function Power Off Delay, Electrical Connection Socket, IP Rating IP40, Input Voltage 100 to 120V AC, Minimum Time Setting 0.05 sec, Maximum Time Setting 12 sec, Number of Pins 8, Sealing Enclosed, Mounting Style Surface, Body Depth 2.51 in, Body Height 1.89 in, Body Width 1.89 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 16-14 AWG PVC Ring Terminal #10 Stud PK100 (160204-2100)
- ASI Dual Sided Multi Tap Connector 14-2 AWG 2 Port 600 V Black (AICD2-2)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series, 6A, 2 Pole, 240/415/440V AC, 14kA at 240V AC, C Curve (M9F42206)
- ACME ELECTRIC Low Voltage Distribution Transformer, 2 kVA, NEMA 3R, 115°C, 120/240V AC (TF279261S)
- OMRON Time Delay Relay, 120 to 240VAC, 5A, DPDT (H3CR-A8AC100-240/DC100-125)
- OMRON Time Delay Relay, 24 to 48VAC/12 to 48VDC (H3CR-A8AC24-48DC12-48)
- OMRON Timer (H3CR-A8E AC100-240/DC100-125)
- OMRON Time Delay Relay, 120VAC, 5A, DPDT, Square (H3YN-2 AC100-120)
- OMRON Time Delay Relay, 24VAC, 5A, DPDT (H3YN-2 AC24)
- OMRON Time Delay Relay, 120VAC, 5A, DPDT, Socket (H3CR-F8AC100-240/DC100/125)
- OMRON Time Delay Relay, 120VAC, 3A, 4PDT (H3YN-4 AC100-120)
- SCHNEIDER ELECTRIC Time Delay Relay, 240V AC, 4 Pins (RE22R2MMW)