Omron
Timer
Mfr # H3CR-A8E AC100-240/DC100-125
Zoro # G910707485
product price: $202.99
/ea
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 to 125V DC, 100 to 240V AC
- Contact Form SPDT
- Electrical Connection Socket
- Contact Material Silver Alloy; Silver Tin Indium
- Series H3CR-A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Omron
- MFR # H3CR-A8E AC100-240/DC100-125
- Zoro # G910707485
- UPC # 4548583553330
- Country of Origin Indonesia
- Category Time Delay Relays
Dimensions
Body Depth | 2.67 in |
Body Height | 1.88 in |
Body Width | 1.88 in |
Overall Depth | 3.2 in |
Description
Timer, Base Shape Octal, Coil Voltage 100 to 125V DC, 100 to 240V AC, Contact Form SPDT, Contact Rating (AC) 2.00 A @ 250V (Inductive Load), 5 A @ 250V (Resistive Load), Contact Rating (DC) 3 A @ 30V (Inductive Load), 5A @ 30V (Resistive Load), Number of Delay Functions 18, Delay Function Flicker Off Start, Flicker On Start, Interval, On Delay, One Shot Output, Electrical Connection Socket, IP Rating IP00; IP40, Input Voltage 100 to 125V DC, 100 to 240V AC, Minimum Time Setting 0.05 sec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Cable Tie, 18 in L, 4.7 in Max Bundle Dia., Black, Nylon 6/6, 120 lb Strength, 100 PK (CT7109)
- NVENT HOFFMAN Pedestal Swivel, Swivel Accessory, Aluminum (ASWV44)
- EATON Cutler-Hammer Stacking Screw, F/30mm Contact Blocks (10250TA79)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi (9013FHG22J27M1X)
- OMRON Time Delay Rlay, 120VAC, 5A, DPDT, 0.05 sec. (H3CR-H8L-AC100120S)
- OMRON Time Dlay Rlay, 24 to 240VAC/12 to 240VDC (H3CA-A)
- OMRON Time Delay Relay, 24 to 48VAC/12 to 48VDC (H3CR-A8AC24-48DC12-48)
- OMRON Time Delay Relay, 24VAC, 5A, DPDT (H3YN-2 AC24)
- OMRON Timer 17.5mm TIMER DIN. MNT. (H3DS-ML AC24-230/DC24-48)
- OMRON Time Delay Relay, 200 to 240VAC, 5A, DPDT (H3YN-2 AC200-230)
- DAYTON Time Delay Rlay, 12 to 240VAC/DC, 15A, SPDT (31EE11)
- SCHNEIDER ELECTRIC Time Delay Relay, 240V AC, 6 Pins (RE22R2HMR)