Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Test Tube Rack, Slots 24x30mm, Green

  • Zoro #: G0414167
  • Mfr #: HS27515C
$174.99
  • Item: Test Tube Rack
  • Length: 4 5/16 in
  • Color: Green
See full product details
This item ships free.

Onerack #HS27515C Specifications

  • Zoro #: G0414167
  • Mfr #: HS27515C
Item: Test Tube Rack Length: 4 5/16 in
Color: Green Width: 3 7/16 in
Number of Compartments: 24 For Use With: Blood Tubes
Material: Polyoxymethylene Height: 11 in
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Test Tube Rack, Full Rack, Holds Test Tubes, Number of Slots 24, Number of Compartments 24, Compartment Size 30mm, Height 11 In., Width 3-7/16 In., Length 4-5/16 In., Material Polyoxymethylene, Color Green, For Use With Blood Tubes, Tube Size 30mm

Reviews of Onerack #HS27515C