Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Test Tube Rack, Slots 24x30mm, Magenta

  • Zoro #: G0414158
  • Mfr #: HS27515D
$163.19
  • Color: Magenta
  • Width: 3 7/16 in
  • For Use With: Blood Tubes
See full product details
This item ships free.

Onerack #HS27515D Specifications

  • Zoro #: G0414158
  • Mfr #: HS27515D
Color: Magenta Width: 3 7/16 in
For Use With: Blood Tubes Length: 4 5/16 in
Item: Test Tube Rack Material: Polyoxymethylene
Number of Compartments: 24 Height: 11 in
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Test Tube Rack, Full Rack, Holds Test Tubes, Number of Slots 24, Number of Compartments 24, Compartment Size 30mm, Height 11 In., Width 3-7/16 In., Length 4-5/16 In., Material Polyoxymethylene, Color Magenta, For Use With Blood Tubes, Tube Size 30mm

Reviews of Onerack #HS27515D