Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Test Tube Rack, Slots 40x25mm, Magenta

  • Zoro #: G0414191
  • Mfr #: HS27514D
$157.50
  • Item: Test Tube Rack
  • Height: 12 in
  • Width: 3 5/8 in
See full product details
This item ships free.

Onerack #HS27514D Specifications

  • Zoro #: G0414191
  • Mfr #: HS27514D
Item: Test Tube Rack Height: 12 in
Width: 3 5/8 in Color: Magenta
For Use With: Blood Tubes Length: 4 3/4 in
Material: Polyoxymethylene Number of Compartments: 40
Length (Straight Wireway): 4 3/4 in Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Test Tube Rack, Full Rack, Holds Test Tubes, Number of Slots 40, Number of Compartments 40, Compartment Size 25mm, Height 12 In., Width 3-5/8 In., Length 4-3/4 In., Material Polyoxymethylene, Color Magenta, For Use With Blood Tubes, Tube Size 25mm

Reviews of Onerack #HS27514D