Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Test Tube Rack, Slots 72x13mm, White

  • Zoro #: G0414149
  • Mfr #: HS27551A
$74.86
  • Item: Test Tube Rack
  • Height: 8 in
  • Width: 2 5/16 in
See full product details
Orders over $75 ship free.

Onerack #HS27551A Specifications

  • Zoro #: G0414149
  • Mfr #: HS27551A
Item: Test Tube Rack Height: 8 in
Width: 2 5/16 in Color: White
For Use With: Blood Tubes Length: 4 1/8 in
Material: polypropylene Number of Compartments: 72
Length (Straight Wireway): 4 1/8 in Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Test Tube Rack, Full Rack, Holds Test Tubes, Number of Slots 72, Number of Compartments 72, Compartment Size 13mm, Height 8 In., Width 2-5/16 In., Length 4-1/8 In., Material Polypropylene, Color White, For Use With Blood Tubes, Tube Size 13mm

Reviews of Onerack #HS27551A