Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Test Tube Rack, Slots 72x16mm, Magenta

  • Zoro #: G0414079
  • Mfr #: HS27552D
$102.01
  • Width: 2 7/8 in
  • Length: 5 in
  • Number of Compartments: 72
See full product details
This item ships free.

Onerack #HS27552D Specifications

  • Zoro #: G0414079
  • Mfr #: HS27552D
Width: 2 7/8 in Length: 5 in
Number of Compartments: 72 Color: Magenta
For Use With: Blood Tubes Height: 10 in
Material: polypropylene Item: Test Tube Rack
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Test Tube Rack, Full Rack, Holds Test Tubes, Number of Slots 72, Number of Compartments 72, Compartment Size 16mm, Height 10 In., Width 2-7/8 In., Length 5 In., Material Polypropylene, Color Magenta, For Use With Blood Tubes, Tube Size 16mm

Reviews of Onerack #HS27552D