- Home
- /
- Office, School & Shipping Supplies
- /
- Shipping & Packing Supplies
- /
- Protective Packaging
- /
- Security Seals
- /
- Barrier Seal, 19 in., Metal, Black
Oneseal Usa
Barrier Seal, 19 in., Metal, Black
- Zoro #: G3340858
- Mfr #: BARLOCK
Tap to zoom
Hover or click to zoom
$33.61
- Security Seal Type: Bar Seals
- Security Seal Primary Application: Trailer Seal
- Security Seal Primary Material: Metal
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $33.61
Oneseal Usa #BARLOCK Specifications
- Zoro #: G3340858
- Mfr #: BARLOCK
- Security Seal Type: Bar Seals
- Security Seal Primary Application: Trailer Seal
- Security Seal Primary Material: Metal
- Primary Color: Black
- Useable Length: 12 5/8 in
- Breaking Strength: 2,250 lb
- Security Seal Marking Type: Laser Marked
- Tool Required: Removal
- Cable Dia.: 1/8 in
- Material: Steel
- Item: Bar Seals
- Imprinting: 15 Characters
- Color: Black
- Tearaway Option: No
- Length: 12 5/8 in
- Security Seal Flag Dimensions: 1 in H x 2 in W
- Number of Digits: 15
- Standards: C-TPAT
- Marking Parameters: Numbering, SEALED
- Barcoding: No
- Primary Application: Truck, Trailer, Container
- Marking Type: Laser Marked
- Width: 1 1/4 in
- ISO 17712 Compliant: Yes
- Bar Seal Type: Single-Use
- Numbering: Sequential
- Weather Resistant: No
- Body Color: Black
- Marking Color: White
- Message Type: SEALED
- Marking: Numbering
- Seal Security Level: C-TPAT Compliant High Security
- Length (Straight Wireway): 12 5/8 in
- Country of Origin (subject to change): China
Description
Bar Seals, Steel, Black, Marking Parameters Numbering, SEALED, Breaking Strength 2,250 lb
Reviews of Oneseal Usa #BARLOCK
Explore more
- ONESEAL USA Truck Seal, 15 in., Plastic, Red, PK1000 YANK-TITE-RE
- ONESEAL USA Truck Seal, 10-1/2 in., Yellow, PK1000 PETIT-YE
- ONESEAL USA Truck Seal, 10-1/2 in., Green, PK1000 PETIT-GR
- ONESEAL USA Cable Seal, 12 in., Aluminum, Blue, PK500 PTW35-12-BL
- ONESEAL USA Cable Seal, 11 in., White, PK500 OK4-1/8-11-WH
- ELC SECURITY PRODUCTS Wire Loop Molded Seals 14" x 1/16", Green, Pk250 019N36ST3PCGR
- UNIVERSEAL Bolt Seal 3-1/2" x 21/64", Steel, Blue, Pk50 L3000 L BLUE50
- TYDENBROOKS Adjustable Pull Tight Seal, Hot Stamp Type, PK50 V32011091-01-GRAI
- PARTNERS BRAND "Gemini" Tote Seals, 5", Blue, 1000/Case SE1036
- DUALFLEX Cable Seal, 18", Laser, Red 48130181-01
- Oneseal Usa Security Seals