Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Computer Desk , 21-3/4" X 43-1/4" X 37-1/2" , White , Melamine

  • Zoro #: G7990337
  • Mfr #: 50-LD0101
$122.99
  • Height: 37-1/2"
  • Color: White
  • Type: Computer Desk
See full product details
This item ships free.

Onespace #50-LD0101 Specifications

  • Zoro #: G7990337
  • Mfr #: 50-LD0101
Height: 37-1/2" Color: White
Type: Computer Desk Material: Melamine
Overall Depth: 21-3/4" Item: Computer Desk,Pull-Out Keyboard,White
Width: 43-1/4" Overall Width: 43-1/4"
Overall Height: 37-1/2" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Computer Desk,Pull-Out Keyboard,White

Reviews of Onespace #50-LD0101