Computer Desk Modern Glass
- Zoro #: G3463603
- Mfr #: 50-JN15K05
$99.99
- Item: Computer Desk,Modern Glass
- Height: 29.13"
- Overall Depth: 23.62"
Out of Stock
Onespace #50-JN15K05 Specifications
| |
Item: Computer Desk,Modern Glass | Height: 29.13" |
Overall Depth: 23.62" | Width: 39.37" |
Frame Material: MDF Wood | Type: Computer Desk |
Material: glass | Country of Origin (subject to change): China |
Description
Whether you're shopping for a stately wood executive desk or a complete office suite with matching pieces, we have a great selection of desks to meet your business needs. Here is some additional information about this None : WIDTH: 39.37", MATERIAL: glass, TYPE: Computer Desk