Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Executive Desk , 21-1/2" X 47-1/4" X 36-1/4" , Espresso ,

  • Zoro #: G8339838
  • Mfr #: 50-1617
$199.99
  • Color: Espresso
  • Material: Wood Grain Melamine
  • Width: 47-1/4"
See full product details
This item ships free.

Onespace #50-1617 Specifications

  • Zoro #: G8339838
  • Mfr #: 50-1617
Color: Espresso Material: Wood Grain Melamine
Width: 47-1/4" Overall Depth: 21-1/2"
Number of Drawers: 3 Item: Executive Desk with Hutch and USB Chargr
Height: 36-1/4" Type: Executive Desk
Overall Height: 36-1/4" Overall Width: 47-1/4"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Executive Desk with Hutch and USB Chargr

Reviews of Onespace #50-1617