Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Martin Standing Desk, Drawer

  • Zoro #: G7180551
  • Mfr #: 50-JN21DSK
$196.83
  • Promotion Restriction: Not eligible for promotion
  • Type: Standing Desk
  • Frame Material: Carbon Steel
See full product details
Out of Stock

Onespace #50-JN21DSK Specifications

  • Zoro #: G7180551
  • Mfr #: 50-JN21DSK
Promotion Restriction: Not eligible for promotion Type: Standing Desk
Frame Material: Carbon Steel Color: Natural Oak
Width: 43" Overall Depth: 21.65"
Height: Sitting Height: 31.8"; Standing Height: 38" Material: Particle Board
Series: Martin Number of Drawers: 1
Item: Martin Standing Desk With Drawer Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Martin Standing Desk With Drawer

Reviews of Onespace #50-JN21DSK