Dry Concrete Polishing Pad, 3 In, Pink, PK9

ONFLOOR| Zoro #: G2147616| Mfr #: 223743

$317.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2147616 Mfr #: 223743
Includes: -Machine Size: 16", 20", 34", 54"
Item: Dry Concrete Polishing PadAbrasive Material: Diamond
Application: Concrete and Stone PollishingColor: Pink
Pad Size: 3"Grit: Resin 3000
Country of Origin (subject to change): Bulgaria

Product Description

Dry Concrete Polishing Pad, Application Concrete and Stone Pollishing, Machine Size 16 In., 20 In., 34 In., 54 In., Pad Size 3 In., Resin 3000 Grit, Abrasive Material Diamond, Color Pink, For Use With Mfr No. 223425, 223522, 223646, 223638, Includes -, Package Quantity 9

Product Reviews

Save 15%. Sign up for Z-mail.