Dry Concrete Polishing Pad, 3 In, PK9

ONFLOOR| Zoro #: G2024084| Mfr #: 223700

$442.14 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2024084 Mfr #: 223700
Machine Size: 16", 20", 34", 54"Abrasive Material: Diamond
Application: Concrete and Stone PollishingPad Size: 3"
Grit: Resin 200Item: Dry Concrete Polishing Pad
Color: yellowCountry of Origin (subject to change): Bulgaria

Product Description

Dry Concrete Polishing Pad, Application Concrete and Stone Pollishing, Machine Size 16 In., 20 In., 34 In., 54 In., Pad Size 3 In., Resin 200 Grit, Abrasive Material Diamond, Color Yellow, For Use With Mfr No. 223425, 223522, 223646, 223638, Includes -, Package Quantity 9

Product Reviews

Save 15%. Sign up for Z-mail.