Rigid Scraper, 17 In, Gray

ONFLOOR| Zoro #: G1169612| Mfr #: 239496

$348.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1169612 Mfr #: 239496
Block Size: 16"Includes: -
Machine Size: 16" or 20" (Bowl Machine), 34", 54", 17", 120" (w/apron)Item: Rigid Scraper
Application: Glue and Mastic RemovalColor: Gray
Pad Size: 17"Country of Origin (subject to change): United States

Product Description

Rigid Scraper, Concrete Preparation and Mastic Removal Tool, Block Size (In.) 16, Color Gray, Size (In.) 17, For Use With Onfloor Mastic Removal Grinder Only, Package Quantity 1

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.