KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Scarifier Replacement Blade Kit, PK9

ONFLOOR| Zoro #: G2252494| Mfr #: 223441

$420.54 /pk

This item ships free. Details.Standard ground shipping.
Details:
Abrasive Material: Carbide
Item: Scarifier Replacement Blade Kit
For Use With: Mfr No. 223425
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2252494 Mfr #: 223441
Abrasive Material: CarbideItem: Scarifier Replacement Blade Kit
For Use With: Mfr No. 223425Machine Size: 16"
Pad Size: 6-1/2"Country of Origin (subject to change): United States

Description

Scarifier Replacement Blade Kit, Machine Size 16 In., Pad Size 6-1/2 In., Abrasive Material Carbide, For Use With Mfr No. 223425, Includes -, Package Quantity 9

Reviews