Stone Polishing Pad, 3 In, Beige, PK5

ONFLOOR| Zoro #: G1346091| Mfr #: 224146

$127.60 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Grit: Resin 800
Item: Stone Polishing Pad
For Use With: Mfr No. 224197, 224200
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1346091 Mfr #: 224146
Grit: Resin 800Item: Stone Polishing Pad
For Use With: Mfr No. 224197, 224200Color: Beige
Application: Concrete and Stone PollishingPad Size: 3"
Abrasive Material: DiamondMachine Size: 17" or 20" (w/apron)
Country of Origin (subject to change): Bulgaria

Description

Stone Polishing Pad, Application Concrete and Stone Pollishing, Machine Size 17 In. or 20 In. (w/apron), Pad Size 3 In., Resin 800 Grit, Abrasive Material Diamond, Color Beige, For Use With Mfr No. 224197, 224200, Includes -, Package Quantity 5

Reviews