KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Stone Polishing Pad, 3 In, Black/Silver

ONFLOOR| Zoro #: G1694603| Mfr #: 224189

$71.19 /ea

This item ships free. Details.Standard ground shipping.
Details:
Grit: Resin 100
Item: Stone Polishing Pad
For Use With: Mfr No. 223425, 223522, 223646, 223638, 224197, 224200
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1694603 Mfr #: 224189
Grit: Resin 100Item: Stone Polishing Pad
For Use With: Mfr No. 223425, 223522, 223646, 223638, 224197, 224200Color: Black/Silver
Application: Concrete and Stone PollishingPad Size: 3"
Abrasive Material: DiamondMachine Size: 16" or 20" (Bowl Machine), 34", 54", 17", 120" (w/apron)
Country of Origin (subject to change): Bulgaria

Description

Stone Polishing Pad, Floor Application Buffing, Burnishing, Polishing, Floor Machine Pads Color Family Silver, Floor Pad Size 3 In., Round, Black/Silver, Machine Size 16 In. or 20 In. (Bowl Machine), 34 In., 54 In., 17 In., 120 In. (w/apron), For Use With Mfr No. 223425, 223522, 223646, 223638, 224197, 224200, Includes -

Reviews