PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Stone Polishing Pad, 3 In, Red, PK5

ONFLOOR| Zoro #: G0541712| Mfr #: 224111

$127.60 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: RedItem: Stone Polishing PadPad Size: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0541712 Mfr #: 224111
Color: RedItem: Stone Polishing Pad
Pad Size: 3"Machine Size: 17" or 20" (w/apron)
Application: Concrete and Stone PollishingFor Use With: Mfr No. 224197, 224200
Includes: -Grit: Resin 220
Abrasive Material: DiamondCountry of Origin (subject to change): Bulgaria

Description

Stone Polishing Pad, Floor Application Buffing, Burnishing, Polishing, Floor Machine Pads Color Family Red, Floor Pad Size 3 In., Round, Red, Machine Size 17 In. or 20 In. (w/apron), For Use With Mfr No. 224197, 224200, Includes -, Package Quantity 5

Reviews