PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Wet Concrete Polishing Pad, 3 In, Red, PK9

ONFLOOR| Zoro #: G2310777| Mfr #: 223751

$491.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: RedItem: Wet Concrete Polishing PadPad Size: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2310777 Mfr #: 223751
Color: RedItem: Wet Concrete Polishing Pad
Pad Size: 3"Machine Size: 16", 20", 34", 54"
For Use With: Mfr No. 223425, 223522, 223646, 223638Application: Concrete and Stone Pollishing
Grit: Resin 100Abrasive Material: Diamond
Country of Origin (subject to change): Bulgaria

Description

Wet Concrete Polishing Pad, Application Concrete and Stone Pollishing, Machine Size 16 In., 20 In., 34 In., 54 In., Pad Size 3 In., Resin 100 Grit, Abrasive Material Diamond, Color Red, For Use With Mfr No. 223425, 223522, 223646, 223638, Includes -, Package Quantity 9

Reviews