JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Ankle Boots, Sz 10, 6" H, Black, Stl, PR

ONGUARD| Zoro #: G0924971| Mfr #: 863041033

$29.05 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0924971 Mfr #: 863041033
Item: Ankle BootsStandards: ANSI Z41 PT99 M I/75 C/75
Height: 6"Waterproof: No
Shank Material: steelFootwear Sole Pattern: Cleated
Insulated: NoGender: Men's
Resists: ChemicalsColor: Black
Metatarsal Guard: NoToe Type: Steel
Closure Type: Lace UpOutsole Material: PVC
Upper Material: PVCMidsole Material: PVC
Insulation Type: NoneSize: 10
Country of Origin (subject to change): United States

Product Description

Ankle Boots, Men's, Size 10, Closure Type Lace Up, Toe Type Steel, Metatarsal Guard No, Shank Material Steel, Height 6 In., Black, Upper Material PVC, Insulated No, Midsole Material PVC, Insulation Type None, Outsole Material PVC, Footwear Sole Pattern Cleated, Waterproof No, Resists Chemicals, Standards ANSI Z41 PT99 M I/75 C/75, 1 Pair

Product Reviews

Save 15%. Sign up for Z-mail.