Ankle Boots, Sz 11, 6" H, Black, Stl, PR

ONGUARD| Zoro #: G0508627| Mfr #: 863041133

$32.52 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0508627 Mfr #: 863041133
Metatarsal Guard: NoInsulated: No
Toe Type: SteelGender: Men's
Waterproof: NoShank Material: steel
Item: Ankle BootsMidsole Material: PVC
Standards: ANSI Z41 PT99 M I/75 C/75Height: 6"
Outsole Material: PVCResists: Chemicals
Insulation Type: NoneClosure Type: Lace Up
Footwear Sole Pattern: CleatedUpper Material: PVC
Color: BlackSize: 11
Country of Origin (subject to change): United States

Product Description

Ankle Boots, Men's, Size 11, Closure Type Lace Up, Toe Type Steel, Metatarsal Guard No, Shank Material Steel, Height 6 In., Black, Upper Material PVC, Insulated No, Midsole Material PVC, Insulation Type None, Outsole Material PVC, Footwear Sole Pattern Cleated, Waterproof No, Resists Chemicals, Standards ANSI Z41 PT99 M I/75 C/75, 1 Pair

Product Reviews

Save 15%. Sign up for Z-mail.