Ankle Boots, Sz 6, 6" H, Black, Stl, PR

ONGUARD| Zoro #: G1034022| Mfr #: 863040633

$23.25 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1034022 Mfr #: 863040633
Standards: ANSI Z41 PT99 M I/75 C/75Footwear Sole Pattern: Cleated
Resists: ChemicalsItem: Ankle Boots
Height: 6"Metatarsal Guard: No
Insulated: NoInsulation Type: None
Color: BlackGender: Men's
Toe Type: SteelClosure Type: Lace Up
Waterproof: NoShank Material: Steel
Outsole Material: PVCMidsole Material: PVC
Upper Material: PVCSize: 6
Country of Origin (subject to change): United States

Product Description

Ankle Boots, Men's, Size 6, Closure Type Lace Up, Toe Type Steel, Metatarsal Guard No, Shank Material Steel, Height 6 In., Black, Upper Material PVC, Insulated No, Midsole Material PVC, Insulation Type None, Outsole Material PVC, Footwear Sole Pattern Cleated, Waterproof No, Resists Chemicals, Standards ANSI Z41 PT99 M I/75 C/75, 1 Pair

Product Reviews

Save 15%. Sign up for Z-mail.