Ankle Boots, Sz 8, 6" H, Black, Stl, PR

ONGUARD| Zoro #: G2109782| Mfr #: 863040833

$31.96 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2109782 Mfr #: 863040833
Standards: ANSI Z41 PT99 M I/75 C/75Footwear Sole Pattern: Cleated
Resists: ChemicalsUpper Material: PVC
Item: Ankle BootsOutsole Material: PVC
Height: 6"Midsole Material: PVC
Metatarsal Guard: NoInsulated: No
Insulation Type: NoneColor: Black
Gender: Men'sToe Type: Steel
Closure Type: Lace UpWaterproof: No
Shank Material: SteelSize: 8
Country of Origin (subject to change): United States

Product Description

Ankle Boots, Men's, Size 8, Closure Type Lace Up, Toe Type Steel, Metatarsal Guard No, Shank Material Steel, Height 6 In., Black, Upper Material PVC, Insulated No, Midsole Material PVC, Insulation Type None, Outsole Material PVC, Footwear Sole Pattern Cleated, Waterproof No, Resists Chemicals, Standards ANSI Z41 PT99 M I/75 C/75, 1 Pair

Product Reviews

Save 15%. Sign up for Z-mail.