Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Chest Waders, Stl Toe, Mens, 8, Blk/Tan, PR

ONGUARD | Zoro #: G0004602 | Mfr #: 860670833

$ 123.15 /pr

qty
This item ships free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0004602 Mfr #: 860670833
Outsole Material: Rubber Resists: Mild and Moderate Chemicals
Upper Material: PVC Standards: ASTM F2413-05
Color: Black Overall Length: 56-1/2"
Features: Adjustable Polyester Nylon Strap, Top Drawstring Closure, Non-Corrosive, Reinforced Suspender Buttons, Built-in Belt Loops with Adjustable Belt, Replaceable Cushion Insoles Midsole Material: Steel
Inseam: 33" Gender: Men's
Size: 8 Shank Material: steel
Item: Chest Waders Toe Type: Steel
Country of Origin (subject to change): United States

Description

Chest Waders, Toe Type Steel, Men's, Size 8, Inseam 33 In., Overall Length 56-1/2 In., Black/Gray, Shank Material Steel, Upper Material PVC, Midsole Material Steel, Outsole Material Rubber, Resists Mild And Moderate Chemicals, Features Adjustable Polyester Nylon Strap, Top Drawstring Closure, Non-Corrosive, Reinforced Suspender Buttons, Built-in Belt Loops with Adjustable Belt, Replaceable Cushion Insoles, Standards ASTM F2413-05, 1 Pair

Reviews