Ins Boots, Sz 10, 10" H, Black, Stl, PR

ONGUARD |Zoro #: G0966655|Mfr #: 863971033

$84.95 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0966655 Mfr #: 863971033
Metatarsal Guard: NoGender: Men's
Outsole Material: PolyblendSize: 10
Midsole Material: PolyblendItem: Insulated Boots
Upper Material: PolyblendHeight: 10"
Toe Type: SteelColor: Black
Insulated: YesShank Material: Steel
Closure Type: Lace UpStandards: ASTM F2413-05
Resists: SlipsWaterproof: Yes
Footwear Sole Pattern: CleatedInsulation Type: Wool Felt
Country of Origin (subject to change): United States

Product Description

Insulated Boots, Men's, Size 10, Closure Type Lace Up, Toe Type Steel, Metatarsal Guard No, Shank Material Steel, Height 10 In., Black, Upper Material Polyblend, Insulated Yes, Midsole Material Polyblend, Insulation Type Wool Felt, Outsole Material Polyblend, Footwear Sole Pattern Cleated, Waterproof Yes, Resists Slips, Standards ASTM F2413-05, 1 Pair

Product Reviews

Save 15% when you sign up for Z-mail.