Ins Boots, Sz 12, 10" H, Black, Stl, PR

ONGUARD |Zoro #: G1301307|Mfr #: 863971233

$67.96 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1301307 Mfr #: 863971233
Metatarsal Guard: NoGender: Men's
Footwear Sole Pattern: CleatedOutsole Material: Polyblend
Midsole Material: PolyblendUpper Material: Polyblend
Toe Type: SteelWaterproof: Yes
Insulated: YesInsulation Type: Wool Felt
Shank Material: SteelSize: 12
Closure Type: Lace UpItem: Insulated Boots
Standards: ASTM F2413-05Height: 10"
Resists: SlipsColor: Black
Country of Origin (subject to change): United States

Product Description

Insulated Boots, Men's, Size 12, Closure Type Lace Up, Toe Type Steel, Metatarsal Guard No, Shank Material Steel, Height 10 In., Black, Upper Material Polyblend, Insulated Yes, Midsole Material Polyblend, Insulation Type Wool Felt, Outsole Material Polyblend, Footwear Sole Pattern Cleated, Waterproof Yes, Resists Slips, Standards ASTM F2413-05, 1 Pair

Product Reviews

Save 15% when you sign up for Z-mail.