Jobber Boots, Mens, 8, Lace Up, Blk, PR

ONGUARD |Zoro #: G0649171|Mfr #: 863960833

$64.40 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0649171 Mfr #: 863960833
Metatarsal Guard: NoGender: Men's
Waterproof: YesShank Material: Steel
Size: 8Item: Insulated Mid-Calf Boots
Height: 10"Footwear Sole Pattern: Cleated
Color: BlackOutsole Material: Polyblend
Midsole Material: PolyblendUpper Material: Polyblend
Toe Type: PlainInsulated: Yes
Closure Type: Lace UpInsulation Type: Wool Felt
Country of Origin (subject to change): United States

Product Description

Insulated Mid-Calf Boots, Men's, Size 8, Closure Type Lace Up, Toe Type Plain, Metatarsal Guard No, Shank Material Steel, Height 10 In., Black, Upper Material Polyblend, Insulated Yes, Insulation Type Wool Felt, Waterproof Yes, Midsole Material Polyblend, Outsole Material Polyblend, Footwear Sole Pattern Cleated, 1 Pair

Product Reviews

Save 15% when you sign up for Z-mail.