Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knee Boots, Sz 9, 16" H, Black, Stl, PR

  • Zoro #: G0005257
  • Mfr #: 866060933
$16.99
  • Midsole Material: PVC
  • Height: 16"
  • Toe Shape: Round
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Onguard #866060933 Specifications

  • Zoro #: G0005257
  • Mfr #: 866060933
Midsole Material: PVC Height: 16"
Toe Shape: Round Waterproof: Yes
Outsole Material: PVC Insulation Type: None
Footwear Sole Pattern: Cleated Resists: water
Style Number: 86606 Insulated: No
Closure Type: pull On Typical Rubber Boot Application: General Use
Toe Type: Steel Footwear Width: D
Predominant Footwear Color: Black Standards: ANSI Z41 PT99 M I/75 C/75
Boot Height: 16" Shank Material: PVC
Size: 9 Footwear Closure Type: Pull On
Gender: Men's Color: Black
Rubber Boot Style: Knee Upper Material: PVC
For Outdoor Traction: Yes Item: Knee Boots
Metatarsal Guard: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This protective pair of knee boots from Onguard has been engineered for durability and comfort. These PVC boots have a steel-toe and a cleated sole pattern. They come in a black color, are size 9 and 16\ tall. Standards include: ANSI Z41 PT99 M I/75 C/75."

Reviews of Onguard #866060933