KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Knee Boots, Size 11, 16" H, Brown, Plain, PR

ONGUARD| Zoro #: G1326202| Mfr #: 840751133

$63.46 /pr

This item ships free. Details.Standard ground shipping.
Details:
Upper Material: Polyblend(R)
Closure Type: pull On
Waterproof: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1326202 Mfr #: 840751133
Upper Material: Polyblend(R)Closure Type: pull On
Waterproof: NoToe Type: Plain
Color: BrownMetatarsal Guard: No
Height: 16"Footwear Sole Pattern: Chevron
Insulated: NoGender: Men's
Item: Knee BootsMidsole Material: Polyblend
Size: 11Outsole Material: Polyblend
Resists: Chemicals, AbrasionShank Material: steel
Insulation Type: NoneCountry of Origin (subject to change): United States

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Plain, Brown, Footwear Sole Pattern Chevron, Insulated No, Size 11, Style Number 84075, Men's, Boot Height 16 In., Footwear Closure Type Pull On, Insulation Type None, Metatarsal Guard No, Waterproof No, 1 Pair

Reviews