20% OFF SELECT CATEGORIESENTER CODE: BUILT2SAVESept 11-23SEE DETAILS

Knee Boots, Size 5, 16" H, Black, Plain, PR

ONGUARD| Zoro #: G0005074| Mfr #: 866050533

$13.49 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0005074 Mfr #: 866050533
Height: 16"Shank Material: PVC
Color: BlackClosure Type: pull On
Waterproof: YesToe Type: Plain
Insulated: NoOutsole Material: PVC
Upper Material: PVCFootwear Sole Pattern: Cleated
Gender: Men'sItem: Knee Boots
Midsole Material: PVCMetatarsal Guard: No
Resists: ChemicalsInsulation Type: None
Standards: ANSI Z41 PT99 M I/75 C/75Size: 5
Country of Origin (subject to change): United States

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Plain, Black, Footwear Sole Pattern Cleated, Insulated No, Size 5, Footwear Width D, Style Number 86605, Men's, Boot Height 16 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type None, Metatarsal Guard No, ANSI Z41 PT99 M I/75 C/75, Waterproof Yes, Typical Rubber Boot Application General Use, 1 Pair

Reviews