Knee Boots, Size 7, 16" H, Brown, Plain, PR

ONGUARD| Zoro #: G0994262| Mfr #: 840750733

$53.40 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Upper Material: Polyblend(R)
Closure Type: pull On
Waterproof: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0994262 Mfr #: 840750733
Upper Material: Polyblend(R)Closure Type: pull On
Waterproof: NoToe Type: Plain
Color: BrownMetatarsal Guard: No
Height: 16"Footwear Sole Pattern: Chevron
Insulated: NoGender: Men's
Item: Knee BootsMidsole Material: Polyblend
Size: 7Outsole Material: Polyblend
Resists: Chemicals, AbrasionShank Material: steel
Insulation Type: NoneCountry of Origin (subject to change): United States

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Plain, Brown, Footwear Sole Pattern Chevron, Insulated No, Size 7, Style Number 84075, Men's, Boot Height 16 In., Footwear Closure Type Pull On, Insulation Type None, Metatarsal Guard No, Waterproof No, 1 Pair

Reviews