KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Knee Boots, Size 9, 16" H, Black, Plain, PR

ONGUARD| Zoro #: G0005153| Mfr #: 866050933

$13.50 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Upper Material: PVC
Closure Type: pull On
Waterproof: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0005153 Mfr #: 866050933
Upper Material: PVCClosure Type: pull On
Waterproof: YesToe Type: Plain
Metatarsal Guard: NoHeight: 16"
Footwear Sole Pattern: CleatedInsulated: No
Gender: Men'sItem: Knee Boots
Midsole Material: PVCSize: 9
Color: BlackStandards: ANSI Z41 PT99 M I/75 C/75 PR
Outsole Material: PVCResists: water
Shank Material: PVCInsulation Type: None
Country of Origin (subject to change): United States

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Plain, Black, Footwear Sole Pattern Cleated, Insulated No, Size 9, Footwear Width D, Style Number 86605, Men's, Boot Height 16 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type None, Metatarsal Guard No, ANSI Z41 PT99 M I/75 C/75 PR, Waterproof Yes, Typical Rubber Boot Application General Use, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews