PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Knee Boots, Sz 10, 16" H, Black, Stl, PR

ONGUARD| Zoro #: G0005196| Mfr #: 866061033

$15.68 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Waterproof: YesClosure Type: pull OnSize: 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0005196 Mfr #: 866061033
Waterproof: YesClosure Type: pull On
Size: 10Insulated: No
Toe Type: SteelUpper Material: PVC
Outsole Material: PVCColor: Black
Gender: Men'sItem: Knee Boots
For Outdoor Traction: YesStandards: ANSI Z41 PT99 M I/75 C/75
Footwear Sole Pattern: CleatedResists: water
Height: 16"Insulation Type: None
Shank Material: PVCMidsole Material: PVC
Metatarsal Guard: NoCountry of Origin (subject to change): United States

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Steel, Black, Footwear Sole Pattern Cleated, Insulated No, Size 10, Footwear Width D, Style Number 86606, Men's, Boot Height 16 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type None, Metatarsal Guard No, ANSI Z41 PT99 M I/75 C/75, Waterproof Yes, Typical Rubber Boot Application General Use, 1 Pair

Reviews