Knee Boots, Sz 10, 16" H, Blue, Stl, PR

ONGUARD| Zoro #: G1440214| Mfr #: 891021033

$42.83 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1440214 Mfr #: 891021033
Insulation Type: NoneInsulated: No
Color: BlueToe Type: Steel
Upper Material: Polyblend(R)Waterproof: No
Shank Material: steelGender: Men's
Outsole Material: PolyblendHeight: 16"
Midsole Material: SteelItem: Knee Boots
Standards: ASTM F2413-05Closure Type: pull On
Footwear Sole Pattern: Ultragrip SipeMetatarsal Guard: No
Resists: AbrasionSize: 10
Country of Origin (subject to change): United States

Product Description

Knee Boots, Men's, Size 10, Closure Type Pull On, Toe Type Steel, Metatarsal Guard No, Shank Material Steel, Height 16 In., Blue, Upper Material Polyblend, Insulated No, Midsole Material Steel, Insulation Type None, Outsole Material Polyblend, Footwear Sole Pattern Ultragrip Sipe, Waterproof No, Resists Abrasion, Standards ASTM F2413-05, 1 Pair

Product Reviews

Save 15%. Sign up for Z-mail.