JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Knee Boots, Sz 11, 16" H, Br Red, Stl, PR

ONGUARD| Zoro #: G1051556| Mfr #: 853021133

$35.95 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1051556 Mfr #: 853021133
Gender: Men'sClosure Type: pull On
Insulated: NoInsulation Type: None
Metatarsal Guard: NoToe Type: Steel
Waterproof: NoSize: 11
Item: Knee BootsHeight: 16"
Footwear Sole Pattern: CleatedColor: Brick Red
Outsole Material: Polyurethane and PVCMidsole Material: Polyurethane and PVC
Upper Material: Polyurethane and PVCShank Material: steel
Standards: ASTM F2413-05Resists: Chemicals
Country of Origin (subject to change): United States

Product Description

Knee Boots, Men's, Size 11, Closure Type Pull On, Toe Type Steel, Metatarsal Guard No, Shank Material Steel, Height 16 In., Brick Red, Upper Material Polyurethane and PVC, Insulated No, Midsole Material Polyurethane and PVC, Insulation Type None, Outsole Material Polyurethane and PVC, Footwear Sole Pattern Cleated, Waterproof No, Resists Chemicals, Standards ASTM F2413-05, 1 Pair

Product Reviews

Save 15%. Sign up for Z-mail.