KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Knee Boots, Sz 11, 16" H, Brown, Stl, PR

ONGUARD| Zoro #: G1088333| Mfr #: 840761133

$47.72 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Upper Material: Polyblend(R)
Closure Type: pull On
Waterproof: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1088333 Mfr #: 840761133
Upper Material: Polyblend(R)Closure Type: pull On
Waterproof: NoToe Type: Steel
Metatarsal Guard: NoHeight: 16"
Footwear Sole Pattern: UltragripInsulated: No
Gender: Men'sItem: Knee Boots
Midsole Material: PolyblendSize: 11
Color: BrownStandards: ASTM F2413-05
Outsole Material: PolyblendResists: Chemicals
Shank Material: steelInsulation Type: None
Country of Origin (subject to change): United States

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Steel, Brown, Footwear Sole Pattern Ultragrip, Insulated No, Size 11, Style Number 84076, Men's, Boot Height 16 In., Footwear Closure Type Pull On, Insulation Type None, Metatarsal Guard No, ASTM F2413-05, Waterproof No, 1 Pair

Reviews