November Savings!20% OFF Multiple CategoriesSee Details

Knee Boots, Sz 11, 16" H, Green, Stl, PR

ONGUARD | Zoro #: G0005537 | Mfr #: 870121133

$ 84.11 /pr

qty
This item ships free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0005537 Mfr #: 870121133
Color: Green Insulation Type: Polyester
Shank Material: steel Insulated: Yes
Resists: Hazardous Chemicals Gender: Men's
Item: Knee Boots Midsole Material: Steel
Outsole Material: PVC Height: 16"
Metatarsal Guard: No Standards: NFPA 1991 for Hazardous Materials Emergencies 2005 Ed., ASTM F2413-05, CSA Z195
Upper Material: PVC Waterproof: Yes
Size: 11 Toe Type: Steel
Closure Type: pull On For Outdoor Traction: Yes
Footwear Sole Pattern: Ultragrip Sipe Country of Origin (subject to change): United States

Description

Your feet will be comfortable in this pair of protective knee boots from Onguard. These PVC boots have a steel-toe and a ultragrip sipe sole pattern. They come in a green color, are size 11 and 16\ tall. The polyester insulation increases durability and improves performance. They are waterproof and can resist hazardous chemicals. Standards include: NFPA 1991 for Hazardous Materials Emergencies 2005 Ed.

Reviews