Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knee Boots, Sz 12, 15" H, Br Red, Stl, PR

ONGUARD | Zoro #: G0005792 | Mfr #: 853241233

$38.49 /pr

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Onguard #853241233 Specifications

Zoro #: G0005792 Manufacturer #: 853241233
Gender: Men's Metatarsal Guard: No
Midsole Material: Steel Insulation Type: None
Insulated: No Footwear Sole Pattern: Chevron
Toe Type: Steel Waterproof: Yes
Height: 15" Standards: ASTM F2413-05
Size: 12 Item: Knee Boots
For Outdoor Traction: Yes Closure Type: pull On
Shank Material: steel Upper Material: Polyurethane and PVC
Resists: Chemicals, Slips Outsole Material: Polyurethane and PVC
Color: Red Country of Origin (subject to change): United States

Description

This pair of comfortable knee boots from Onguard helps protect feet from outside elements and is comfortable enough for a long day's work. Protect your feet from workplace hazards in these Polyurethane and PVC boots, designed with a steel-toe and a chevron sole pattern. They come in a brick red color, are size 12 and 15\ tall. They are waterproof and can resist chemicals

Reviews of Onguard #853241233