SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Knee Boots, Sz 12, 16" H, Black, Stl, PR

ONGUARD| Zoro #: G0005896| Mfr #: 861021233

$27.83 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackFor Outdoor Traction: YesMidsole Material: Polyurethane and PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0005896 Mfr #: 861021233
Color: BlackFor Outdoor Traction: Yes
Midsole Material: Polyurethane and PVCUpper Material: Polyurethane and PVC
Outsole Material: Polyurethane and PVCFootwear Sole Pattern: Cleated
Metatarsal Guard: NoWaterproof: Yes
Size: 12Height: 16"
Resists: ChemicalsItem: Knee Boots
Toe Type: SteelInsulated: No
Insulation Type: NoneGender: Men's
Shank Material: steelStandards: ANSI Z41 PT99 M I/75 C/75 PR
Closure Type: pull OnCountry of Origin (subject to change): United States

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Steel, Black, Footwear Sole Pattern Cleated, Insulated No, Size 12, Footwear Width D, Style Number 86102, Men's, Boot Height 16 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type None, Metatarsal Guard No, ANSI Z41 PT99 M I/75 C/75 PR, Waterproof Yes, Typical Rubber Boot Application Moderate Chemical Resistant, 1 Pair

Reviews