JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Knee Boots, Sz 12, 16" H, Blue, Stl, PR

ONGUARD| Zoro #: G2464673| Mfr #: 891021233

$39.95 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2464673 Mfr #: 891021233
Upper Material: Polyblend(R)Height: 16"
Insulation Type: NoneInsulated: No
Waterproof: NoItem: Knee Boots
Resists: AbrasionShank Material: steel
Toe Type: SteelGender: Men's
Standards: ASTM F2413-05Metatarsal Guard: No
Closure Type: pull OnOutsole Material: Polyblend
Footwear Sole Pattern: Ultragrip SipeMidsole Material: Steel
Color: BlueSize: 12
Country of Origin (subject to change): United States

Product Description

Knee Boots, Men's, Size 12, Closure Type Pull On, Toe Type Steel, Metatarsal Guard No, Shank Material Steel, Height 16 In., Blue, Upper Material Polyblend, Insulated No, Midsole Material Steel, Insulation Type None, Outsole Material Polyblend, Footwear Sole Pattern Ultragrip Sipe, Waterproof No, Resists Abrasion, Standards ASTM F2413-05, 1 Pair

Product Reviews

Save 15%. Sign up for Z-mail.