Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knee Boots, Sz 13, 15" H, Br Red, Stl, PR

ONGUARD | Zoro #: G0005801 | Mfr #: 853241333

$37.95 /pr

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Onguard #853241333 Specifications

Zoro #: G0005801 Manufacturer #: 853241333
Gender: Men's Metatarsal Guard: No
Midsole Material: Steel Insulation Type: None
Insulated: No Footwear Sole Pattern: Chevron
Toe Type: Steel Waterproof: Yes
Height: 15" Standards: ASTM F2413-05
Size: 13 Item: Knee Boots
For Outdoor Traction: Yes Closure Type: pull On
Shank Material: steel Upper Material: Polyurethane and PVC
Resists: Chemicals, Slips Outsole Material: Polyurethane and PVC
Color: Red Country of Origin (subject to change): United States

Description

This pair of knee boots from Onguard will help keep your feet dry, comfortable, and protected. Protect your feet from workplace hazards in these Polyurethane and PVC boots, designed with a steel-toe and a chevron sole pattern. They come in a brick red color, are size 13 and 15\ tall. They are waterproof and can resist chemicals

Reviews of Onguard #853241333