Knee Boots, Sz 13, 15" H, Yellow, Stl, PR

ONGUARD| Zoro #: G0340785| Mfr #: 881211333

$139.78 /pr

This item ships free. Details.Standard ground shipping.
Upper Material: PolyurethaneClosure Type: pull OnWaterproof: No
Save 15%. Sign up for Z-mail.


Zoro #: G0340785 Mfr #: 881211333
Upper Material: PolyurethaneClosure Type: pull On
Waterproof: NoToe Type: Steel
Metatarsal Guard: NoHeight: 15"
Footwear Sole Pattern: LugInsulated: No
Gender: Men'sItem: Knee Boots
Midsole Material: PolyurethaneSize: 13
Color: YellowStandards: ASTM F2413-05
Outsole Material: PolyurethaneResists: Abrasion, Chemical, Fat, Acid
Shank Material: PolyurethaneInsulation Type: None
Country of Origin (subject to change): China


Knee Boots, Rubber Boot Style Knee, Toe Type Steel, Yellow, Footwear Sole Pattern Lug, Insulated No, Size 13, Style Number 88121, Men's, Boot Height 15 In., Footwear Closure Type Pull On, Insulation Type None, Metatarsal Guard No, ASTM F2413-05, Waterproof No, 1 Pair