Knee Boots, Sz 13, 16" H, Black, Stl, PR

ONGUARD| Zoro #: G0005905| Mfr #: 861021333

$27.13 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Waterproof: Yes
Color: Black
Footwear Sole Pattern: Cleated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0005905 Mfr #: 861021333
Waterproof: YesColor: Black
Footwear Sole Pattern: CleatedHeight: 16"
Resists: ChemicalsGender: Men's
Shank Material: steelToe Type: Steel
For Outdoor Traction: YesMidsole Material: Polyurethane and PVC
Metatarsal Guard: NoStandards: ANSI Z41 PT99 M I/75 C/75 PR
Insulation Type: NoneUpper Material: Polyurethane and PVC
Item: Knee BootsInsulated: No
Outsole Material: Polyurethane and PVCSize: 13
Closure Type: pull OnCountry of Origin (subject to change): United States

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Steel, Black, Footwear Sole Pattern Cleated, Insulated No, Size 13, Footwear Width D, Style Number 86102, Men's, Boot Height 16 In., Footwear Closure Type Pull On, For Outdoor Traction Yes, Insulation Type None, Metatarsal Guard No, ANSI Z41 PT99 M I/75 C/75 PR, Waterproof Yes, Typical Rubber Boot Application Moderate Chemical Resistant, 1 Pair

Reviews