20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Knee Boots, Sz 13, 16" H, Br Red, Stl, PR

ONGUARD| Zoro #: G0413411| Mfr #: 853021333

$35.95 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0413411 Mfr #: 853021333
Standards: ASTM F2413-05Footwear Sole Pattern: Cleated
Resists: ChemicalsUpper Material: Polyurethane and PVC
Item: Knee BootsOutsole Material: Polyurethane and PVC
Height: 16"Size: 13
Midsole Material: Polyurethane and PVCMetatarsal Guard: No
Insulated: NoInsulation Type: None
Color: Brick RedGender: Men's
Toe Type: SteelClosure Type: pull On
Waterproof: NoShank Material: steel
Country of Origin (subject to change): United States

Product Description

Knee Boots, Men's, Size 13, Closure Type Pull On, Toe Type Steel, Metatarsal Guard No, Shank Material Steel, Height 16 In., Brick Red, Upper Material Polyurethane and PVC, Insulated No, Midsole Material Polyurethane and PVC, Insulation Type None, Outsole Material Polyurethane and PVC, Footwear Sole Pattern Cleated, Waterproof No, Resists Chemicals, Standards ASTM F2413-05, 1 Pair

Product Reviews

Save 15%. Sign up for Z-mail.